Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24208-JN

  • Zoro # G108367699


product price: $514.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24208-JN
Zoro #
G108367699
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO0348, VBO0348; Fits Bosch: 0121715003, 0-121-715-003, 0121715103, 0-121-715-103, AL0849X; JAndN Electrical Products: 400-24208; Lester: 11221; Fits Lucas Electric: LRA02931; Mercedes: 000-154-02-02; Fits Volkswagen: 03G-903-023, 03G903-023, 03G-903-023X, 03G903-023X; Xinyang: CA1912IR-LESTER: 11221, VOLT: 12, AMPS: 180, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 8.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.559, MOUNTING EAR THICKNESS: 14.200mm, MOUNTING EAR 2 THICKNESS: 0.787, MOUNTING EAR 2 THICKNESS: 20mm, MOUNTING EAR 3 THICKNESS: 0.559, MOUNTING EAR 3 THICKNESS: 14.200mm, MOUNTING EAR 4 THICKNESS: 0.787, MOUNTING EAR 4 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: DFM, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.213, GROOVE OD: 56.200mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.398, PULLEY OUTER DIAMETER: 60.900mmReplaces Part Numbers: 400-24208

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.