Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24224-JN

  • Zoro # G808365834


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24224-JN
Zoro #
G808365834
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 23358, VOLT: 12, AMPS: 110, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.100mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 9.100mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.551, MOUNTING EAR THICKNESS: 14mm, MOUNTING EAR 2 THICKNESS: 0.512, MOUNTING EAR 2 THICKNESS: 13mm, MOUNTING EAR 3 THICKNESS: 0.551, MOUNTING EAR 3 THICKNESS: 14mm, MOUNTING EAR 4 THICKNESS: 0.512, MOUNTING EAR 4 THICKNESS: 13mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: FR, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.197, PULLEY OUTER DIAMETER: 55.800mm-Arrowhead: ABO0404; Audi: 06F903023D; Fits Bosch: 0124325083, 0-124-325-083, 0124325092, 0-124-325-092, 0124325130, 0-124-325-130, AL0863X; JAndN Electrical Products: 400-24224; Lester: 23358; Fits Lucas Electric: LRA02358; Fits Volkswagen: 06F903023D, 06F-903-023D, 06F-903-023DX, 06F903-023DXReplaces Part Numbers: 400-24224

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.