Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24226-JN

  • Zoro # G408365791


product price: $387.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24226-JN
Zoro #
G408365791
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 23901, VOLT: 12, AMPS: 85, CONDITION: New, REGULATOR CLOCK: 6:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.142, MOUNTING EAR THICKNESS: 29mm, MOUNTING EAR 2 THICKNESS: 2.283, MOUNTING EAR 2 THICKNESS: 58mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: FR, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 2.102, GROOVE OD: 53.400mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.283, PULLEY OUTER DIAMETER: 58mm-Arrowhead: ABO0415; Fits Bosch: 0124225020, 0-124-225-020, 0124225037, 0-124-225-037; JAndN Electrical Products: 400-24226; Lester: 23901; Fits Lucas Electric: LRA02901; Marelli: MAN2027; Mercedes: 011-154-80-02, 660-154-09-02Replaces Part Numbers: 400-24226

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.