Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24227-JN

  • Zoro # G608367830


product price: $407.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24227-JN
Zoro #
G608367830
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO0419; Fits Bosch: 0124525060, 0-124-525-060, 0124525521, 0-124-525-521, 0-986-047-380, AL0854X; JAndN Electrical Products: 400-24227; Lester: 11091; Fits Lucas Electric: LRA02924; Volvo: 30658085, 30667787, 30667894, 8603262, 8603262-0-LESTER: 11091, VOLT: 12, AMPS: 140, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Counter Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 9.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.181, MOUNTING EAR THICKNESS: 30mm, MOUNTING EAR 2 THICKNESS: 0.827, MOUNTING EAR 2 THICKNESS: 21mm, MOUNTING EAR 3 THICKNESS: 0.827, MOUNTING EAR 3 THICKNESS: 21mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: LIN, TERMINAL 3 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.197, GROOVE OD: 55.800mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.402, PULLEY OUTER DIAMETER: 61mmReplaces Part Numbers: 400-24227

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.