Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24230-JN

  • Zoro # G908367721


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24230-JN
Zoro #
G908367721
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 12445, VOLT: 12, AMPS: 140, CONDITION: New, REGULATOR CLOCK: 3:00, QUALITY TYPE: High Output Standard, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 9.600mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.551, MOUNTING EAR THICKNESS: 14mm, MOUNTING EAR 2 THICKNESS: 0.787, MOUNTING EAR 2 THICKNESS: 20mm, MOUNTING EAR 3 THICKNESS: 0.551, MOUNTING EAR 3 THICKNESS: 14mm, MOUNTING EAR 4 THICKNESS: 0.787, MOUNTING EAR 4 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: FR, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.209, GROOVE OD: 56.100mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.390, PULLEY OUTER DIAMETER: 60.700mm-Arrowhead: ABO0435-140; Fits Bosch: 0124315030, 0124315042, AL5057N, AL5057X; JAndN Electrical Products: 400-24230; JANNCO: 400-24047R; Fits John Deere: RE509648; Lester: 12445; Fits Mahle: IA1528, MG471Replaces Part Numbers: 400-24230

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.