Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24233-JN

  • Zoro # G408367757


product price: $292.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24233-JN
Zoro #
G408367757
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 12596, VOLT: 24, AMPS: 80, CONDITION: New, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.800mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.563, MOUNTING EAR THICKNESS: 14.300mm, MOUNTING EAR 2 THICKNESS: 0.551, MOUNTING EAR 2 THICKNESS: 14mm, MOUNTING EAR 3 THICKNESS: 1.055, MOUNTING EAR 3 THICKNESS: 26.800mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M4x0.7, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8, TERMINAL ID 5: B-, TERMINAL 5 SIZE: M6x1.00, POLARITY: Negative, SHAFT PULLEY OD: 0.669, SHAFT PULLEY OD: 17mm, SHAFT: M16x1.50-Arrowhead: ABO0438, IA1150, MG63; Fits Bosch: 0-120-468-093, 0-120-468-135, 0-120-468-144, 0-986-039-260, 6-033-GB3-021; DAF: 1516644R; Fits Delco: DRA9260; JAndN Electrical Products: 400-24037; Lester: 12596; Letrika/Iskra: 11.203.275, 11.203.864, 11.204.154, AAN5171, AAN5313, AAN5765, IA 1150; Fits Lucas Electric: LRA02470; Fits Mahle: MG63; Volvo: 1096758, 8144401, 9015067533; Xinyang: 12569, 12596, CA907IRReplaces Part Numbers: 400-24233

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.