Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24236-JN

  • Zoro # G808367531


product price: $375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24236-JN
Zoro #
G808367531
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 12386, FAMILY: Letrika/Fits Mahle AAN, VOLT: 24, AMPS: 80, CONDITION: New, REGULATOR CLOCK: 7:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 12.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.598, MOUNTING EAR THICKNESS: 15.200mm, MOUNTING EAR 2 THICKNESS: 0.598, MOUNTING EAR 2 THICKNESS: 15.200mm, MOUNTING EAR 3 THICKNESS: 3.150, MOUNTING EAR 3 THICKNESS: 80mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M4x0.7, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8, POLARITY: Negative, NUMBER OF GROOVES: 8, GROOVE OD: 2.843, GROOVE OD: 72.200mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.110, PULLEY OUTER DIAMETER: 79mm-Arrowhead: ABO0449, IA9429, MG503; Fits Bosch: 0120469116, 0-120-469-116, 0-986-039-790, 6-033-GB3-019; DAF: 1516501R; Fits Delco: DRA9790; JAndN Electrical Products: 400-24236; Lester: 12386; Letrika/Iskra: IA 9429, IA 9445; Fits Lucas Electric: LRA02779; Fits Mahle: IA9429, MG503; Mercedes: 0091549702, 009-154-97-02, 010-154-91-02, A010-154-91-02; Valeo: 437440, 574739Replaces Part Numbers: 400-24236

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.