Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24237-JN

  • Zoro # G108367811


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24237-JN
Zoro #
G108367811
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO0463; Fits Bosch: 0120489731, 0-120-489-731; CaseIH: R641554; Fits Delco: DRA1320; Deutz: 1172649; Fits Iveco: 42498156, 42521631, 42526631; JAndN Electrical Products: 400-24237; KHD: 117-2649; Lester: 12375; Letrika/Iskra: IA 9434; Liebherr: 9179429; Fits Lucas Electric: LRA02423; Fits Mahle: IA9434; Xinyang: CA368IR-LESTER: 12375, VOLT: 24, AMPS: 35, CONDITION: New, REGULATOR CLOCK: 3:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.610, MOUNTING EAR THICKNESS: 15.500mm, MOUNTING EAR 2 THICKNESS: 2.217, MOUNTING EAR 2 THICKNESS: 56.300mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M4x0.7, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8, POLARITY: Negative, NUMBER OF GROOVES: 2, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.705, PULLEY OUTER DIAMETER: 68.700mmReplaces Part Numbers: 400-24237

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.