Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24239-JN

  • Zoro # G508367626


product price: $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24239-JN
Zoro #
G508367626
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11845, 12684, VOLT: 12, AMPS: 120, CONDITION: New, REGULATOR CLOCK: 8:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.366, MOUNTING EAR THICKNESS: 9.300mm, MOUNTING EAR 2 THICKNESS: 0.366, MOUNTING EAR 2 THICKNESS: 9.300mm, MOUNTING EAR 3 THICKNESS: 2.205, MOUNTING EAR 3 THICKNESS: 56mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: W, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.878, PULLEY OUTER DIAMETER: 73.100mm-Arrowhead: ABO0465, AIA0005, IA1153, MG597; Fits Bosch: 0-120-484-015, 0-120-484-021, 6-033-GB2-009; Fendt: G198902011010; JAndN Electrical Products: 400-24239; KHD: 118-1250, 1227-0187, 1227-0612; Lester: 11845, 12684; Letrika/Iskra: 11.203.333, AAK4322, IA 1153; Fits Lucas Electric: LRA01668, LRA03422; Fits Mahle: 11.203.333, AAK4322, IA1153, MG597; MWM Diesel: 12270187, 12270612; Xinyang: CA1335IRReplaces Part Numbers: 400-24239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.