Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24243-JN

  • Zoro # G908366847


product price: $505.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24243-JN
Zoro #
G908366847
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-24243, ABO0479; Atlantic Quality Parts: 1400-0594; Fits Bosch: 0124655191, 0124655192; JANNCO: 400-24243N; Fits John Deere: RE558679, SE502564-VOLT: 24, AMPS: 130, CONDITION: New, REGULATOR CLOCK: 6:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.205, MOUNTING EAR THICKNESS: 56mm, MOUNTING EAR 2 THICKNESS: 2.205, MOUNTING EAR 2 THICKNESS: 56mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: W, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 8, GROOVE OD: 2.441, GROOVE OD: 62mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.717, PULLEY OUTER DIAMETER: 69mmReplaces Part Numbers: 400-24243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.