Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24244-JN

  • Zoro # G608367373


product price: $495.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24244-JN
Zoro #
G608367373
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11445, VOLT: 12, AMPS: 220, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 8.400mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 9.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE 4 TYPE: Slotted, MOUNTING EAR THICKNESS: 2.756, MOUNTING EAR THICKNESS: 70mm, MOUNTING EAR 2 THICKNESS: 2.756, MOUNTING EAR 2 THICKNESS: 70mm, MOUNTING EAR 3 THICKNESS: 2.756, MOUNTING EAR 3 THICKNESS: 70mm, MOUNTING EAR 4 THICKNESS: 2.756, MOUNTING EAR 4 THICKNESS: 70mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: COM, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 7, GROOVE OD: 1.972, GROOVE OD: 50.100mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.161, PULLEY OUTER DIAMETER: 54.900mm-Arrowhead: ABO0398, VBO0398; Fits Bosch: 0121813120; Lester: 11445; Fits Lucas Electric: LRA03591; Mercedes: 014-154-13-02Replaces Part Numbers: 400-24244

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.