Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24249-JN

  • Zoro # G108367620


product price: $403.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24249-JN
Zoro #
G108367620
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11909, VOLT: 24, AMPS: 100, CONDITION: New, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.193, MOUNTING EAR THICKNESS: 55.700mm, MOUNTING EAR 2 THICKNESS: 2.193, MOUNTING EAR 2 THICKNESS: 55.700mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: W, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 8, GROOVE OD: 2.717, GROOVE OD: 69mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.913, PULLEY OUTER DIAMETER: 74mm-Arrowhead: 400-24249; Fits Bosch: 0124655081, 0124655189, 0124655190; Fits John Deere: RE538241, RE558676; Lester: 11909Replaces Part Numbers: 400-24249

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.