Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24260-JN

  • Zoro # G208367049


product price: $601.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24260-JN
Zoro #
G208367049
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, AMPS: 180, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE 1 TYPE: Slotted, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: 10.800mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.260, MOUNTING EAR THICKNESS: 32mm, MOUNTING EAR 2 THICKNESS: 1.260, MOUNTING EAR 2 THICKNESS: 32mm, MOUNTING EAR 3 THICKNESS: 1.260, MOUNTING EAR 3 THICKNESS: 32mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: COM, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.303, PULLEY OUTER DIAMETER: 58.500mm-Arrowhead: 400-24260; Fits Bosch: 0125811005, 0125811020, 0125811109, AL0896N; Volvo: 30659131, 30659136, 36001341Replaces Part Numbers: 400-24260

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.