Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24264-JN

  • Zoro # G608366857


product price: $521.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24264-JN
Zoro #
G608366857
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-24264; Fits Bosch: 0124655131, 0124655156; KHD: 01183602, 118-3602-VOLT: 24, AMPS: 120, CONDITION: New, REGULATOR CLOCK: 4:00, J180 HINGE LENGTH: 197.87, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 1/2-13, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.551, MOUNTING EAR THICKNESS: 14mm, MOUNTING EAR 2 THICKNESS: 0.543, MOUNTING EAR 2 THICKNESS: 13.800mm, MOUNTING EAR 3 THICKNESS: 1.063, MOUNTING EAR 3 THICKNESS: 27mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: B2+, TERMINAL 3 SIZE: M8x1.25, POLARITY: Negative, NUMBER OF GROOVES: 8, GROOVE OD: 2.394, GROOVE OD: 60.800mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.622, PULLEY OUTER DIAMETER: 66.600mm, : Five 5 Pin Regulator Plug DFM, S, IG, L, WReplaces Part Numbers: 400-24264

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.