Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24267-JN

  • Zoro # G108366869


product price: $644.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24267-JN
Zoro #
G108366869
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-24267; Fits Bosch: 0125811051, 0125811052, AL0870N; JANNCO: 400-24267N; Rover: LR031223; Volvo: 30644805, 36012382-0-VOLT: 12, AMPS: 180, CONDITION: New, REGULATOR CLOCK: 6:00, ROTATION DIRECTION: Counter Clockwise, MOUNT HOLE ID 1: 7.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 10mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.800mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: 10.800mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.157, MOUNTING EAR THICKNESS: 80.200mm, MOUNTING EAR 2 THICKNESS: 3.031, MOUNTING EAR 2 THICKNESS: 77mm, MOUNTING EAR 3 THICKNESS: 3.224, MOUNTING EAR 3 THICKNESS: 81.900mm, MOUNTING EAR 4 THICKNESS: 3.224, MOUNTING EAR 4 THICKNESS: 81.900mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: COM, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, POLARITY: Negative, PULLEY TYPE: Decoupler, PULLEY OUTER DIAMETER: 2.677, PULLEY OUTER DIAMETER: 68mm, : 18-Tooth Decoupler PulleyReplaces Part Numbers: 400-24267

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.