Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24268-JN

  • Zoro # G508367831


product price: $543.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24268-JN
Zoro #
G508367831
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 12723, VOLT: 24, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 9.700mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE 3 TYPE: Slotted, MOUNT HOLE ID 4: 9.700mm, MOUNT HOLE 4 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.343, MOUNTING EAR THICKNESS: 84.900mm, MOUNTING EAR 2 THICKNESS: 3.343, MOUNTING EAR 2 THICKNESS: 84.900mm, MOUNTING EAR 3 THICKNESS: 3.354, MOUNTING EAR 3 THICKNESS: 85.200mm, MOUNTING EAR 4 THICKNESS: 3.343, MOUNTING EAR 4 THICKNESS: 84.900mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: B2+, TERMINAL 3 SIZE: M8x1.25, POLARITY: Negative, NUMBER OF GROOVES: 8, GROOVE OD: 2.839, GROOVE OD: 72.100mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.110, PULLEY OUTER DIAMETER: 79mm, : Five 5 Pin Regulator Plug DFM, S, IG, L, W-Arrowhead: 400-24268; Fits Bosch: 0124655007, 0986047820; Lester: 12723; Fits Lucas Electric: LRA02935; Other OEMS: CA1880IR; Renault: 5001868213; Scania: 1475569, 571614Replaces Part Numbers: 400-24268

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.