Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-24333-JN

  • Zoro # G508365820


product price: $397.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-24333-JN
Zoro #
G508365820
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoFits Bosch 0123320046, AL0164X Fits Delco DRB0180 Lester 13811LESTER 13811, VOLT 12, AMPS 90, CONDITION New, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 10500mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNTING EAR THICKNESS 2205, MOUNTING EAR THICKNESS 56mm, MOUNTING EAR 2 THICKNESS 2205, MOUNTING EAR 2 THICKNESS 56mm, FAN LOCATION Internal, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M8x125, TERMINAL ID 3 D, TERMINAL 3 SIZE M6x100, TERMINAL ID 4 W, TERMINAL 4 SIZE Spade, POLARITY Negative, NUMBER OF GROOVES 6, GROOVE OD 2220, GROOVE OD 56400mm, PULLEY TYPE Clutch, PULLEY OUTER DIAMETER 2406, PULLEY OUTER DIAMETER 61100mm, WARRANTY 1 YearReplaces Part Numbers 40024333

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.