Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-29013-JN

  • Zoro # G908366892


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-29013-JN
Zoro #
G908366892
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO0061, IA0055, MG369; Fits Bosch: 0-120-489-410, 0-120-489-411, 0-120-489-412, 0-120-489-413, 0-120-489-612, 0-120-489-638, 0-120-489-639, 0-120-489-661, 0-120-489-662, 0-120-489-682, 0-120-489-792, 0-120-489-793, 0-120-489-794, 0-120-489-795, 0-120-489-796; Fits Delco: DRA1340; Fiat: 4220357, 4474592, 4699242, 4702305, 4702306, 4702308, 4715786, 4717509, 4717871, 4718088, 4738773, 4738774, 4738775, 4738778, 4808268, 4808269, 4808270, 4808271, 77040550, 77050550, 77445410, 88206010, 88206020, 98417201; Fits Iveco: 4738774, 4738775, 4808269, 4808270; JAndN Electrical Products: 400-29013, 400-30019; KHD: 471-7509, 473-8772; Lamborghini: 294391800; Lancia: 4718088; Lester: 12134; Letrika/Iskra: 11.201.055, AAK1110, IA 0055; Fits Lucas Electric: LRA00839; Fits Mahle: 11.201.055, AAK1110, IA0055, MG369; Marelli: 63308310, 63308320, 63308340, 943308300, 943320025; Same: 294391800; Valeo: 432990-LESTER: 12134, CRITICAL NOTE: No W Terminal, FAMILY: Letrika/Fits Mahle AAK, VOLT: 24, AMPS: 35, CONDITION: New, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 11.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.709, MOUNTING EAR THICKNESS: 18mm, MOUNTING EAR 2 THICKNESS: 0.669, MOUNTING EAR 2 THICKNESS: 17mm, MOUNTING EAR 3 THICKNESS: 0.866, MOUNTING EAR 3 THICKNESS: 22mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8 Spade Combo, TERMINAL ID 5: B-, TERMINAL 5 SIZE: M5x0.8, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 3.228, PULLEY OUTER DIAMETER: 82mmReplaces Part Numbers: 400-29013

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.