JAndN Electrical Products Alternator

  • Mfr # 400-29022
  • Zoro # G908367417
product price: 
$
500.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-29022
Zoro #
G908367417
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Tech Info:-LESTER: 12094, FAMILY: Letrika/Fits Mahle AAK, VOLT: 12, AMPS: 100, CONDITION: New, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.547, MOUNTING EAR THICKNESS: 13.900mm, MOUNTING EAR 2 THICKNESS: 0.547, MOUNTING EAR 2 THICKNESS: 13.900mm, MOUNTING EAR 3 THICKNESS: 0.791, MOUNTING EAR 3 THICKNESS: 20.100mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: D, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.819, PULLEY OUTER DIAMETER: 71.600mm-Arrowhead: AIA0020, IA1018, MG15; Atlantic Quality Parts: 1100-05005, 1100-0510; Fits Ford: 65GB10300LA, F2NN10B376AA; JAndN Electrical Products: 400-29022; Lester: 12094; Letrika/Iskra: 11.203.042, AAK5326, IA 1018; Fits Lucas Electric: 54022443, 54022527, 54022568, LRA01374; Fits Mahle: 11.203.042, AAK5326, IA1018, MG15; Marelli: 63321285, 63321346, 63341285; Other OEMS: 8EL737555-001, CA1379IRReplaces Part Numbers: 400-29022

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews