12V Spin-On Alternator Fits w/Perkins, Kohler Engines KDW-702 Replace 185046470
- Mfr # APU-AL-185046470
- Zoro # G325021213
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Length
5-3/4 in
Color
Silver
Width
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APU-AL-185046470
- Zoro #
- G325021213
- UPC #
- 199145025815
- Country of Origin
- China
- Color
- Silver
Dimensions
- Length
- 5-3/4 in
- Width
- 7-1/2 in
Description
But what if the existing high-output alternator is not performing well? You need to change it right without compromising safety. Take the time to explore aftermarket alternators that fit specified OEMs, brand models, and years (check the list below). Functionality: Alternators are the heart of a truck's charging system, converting mechanical energy into electrical energy. It powers the electrical system, such as lights, the air conditioner (AC), appliances, the starter motor, etc. The alternators will conserve energy by recharging the battery only when needed. It reduces the risk of interruption or failure during use. It includes special features such as internal regular, external fan, hinge mount, etc. Built-to-Last: Our alternators are constructed from material (silver color) that withstands the pressure inside the engine. Each alternator part is designed to provide consistent output, ensuring strength while keeping the weight low. Lastly, the voltage ranges from 12V with a maximum current capacity of 60A. Compatibility List: This high-output alternator is a direct replacement truck designed for specified OEMs and brands. The length and width of this alternator are 5 3/4in and 7 1/2in, respectively. Check the list below:- Compatible with Other Brands & Their Part Numbers: Replaces OE Aftermarket: 185046470, 119626-77210, 11926-77210 Replaces Haldex: 93097 Replaces Denso: 101211-2951, 101211-8810, 1012118810 Replaces JD: AM809261 Replaces Wood Auto: ALT30097 Replaces Kubota: 19630-64013 Replaces Carrier: 96-101-21K Compatible with Make, Model, & Year: Fits Kohler Engine: KDW-702, KDW702 Fits Perkins & Caterpillar Engines When to Replace Truck Alternators? Even a minor disruption of the alternator will lead to widespread issues within the electrical system. It will affect the functionality and result in reduced performance or complete failure. If you're wondering how to check the signs of a bad alternator, then read the points below:- Dead battery Battery warning light Strange noise or vibrations Headlight problems Stalled engine Issue starting the vehicle Radio & interior lights not working properly Burning smell of rubber & wiring The engine squealing and growling sound whenever the car is moving Maintenance Tips Regularly inspect and maintain the better cables for any signs of corrosion or damage. Clean the cables using a wire brush. Check the loose plugs or wires.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.