Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-29027-JN

  • Zoro # G008367638


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-29027-JN
Zoro #
G008367638
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AIA0011, IA0742, MG245; JAndN Electrical Products: 400-29027; Lester: 11677; Letrika/Iskra: 11.201.742, AAK1381, IA 0742; Fits Mahle: 11.201.742, AAK1381, IA0742, MG245; Other OEMS: 36084-LESTER: 11677, FAMILY: Letrika/Fits Mahle AAK, VOLT: 24, AMPS: 55, CONDITION: New, REGULATOR CLOCK: 11:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.472, MOUNTING EAR THICKNESS: 12mm, MOUNTING EAR 2 THICKNESS: 0.472, MOUNTING EAR 2 THICKNESS: 12mm, MOUNTING EAR 3 THICKNESS: 2.205, MOUNTING EAR 3 THICKNESS: 56mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8 Stud/Spade Combo, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.854, PULLEY OUTER DIAMETER: 72.500mmReplaces Part Numbers: 400-29027

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.