Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-29037-JN

  • Zoro # G108367552


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-29037-JN
Zoro #
G108367552
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AIA0022, MG450; Fits Iveco: 504212809; JAndN Electrical Products: 400-29037; Lester: 11676; Letrika/Iskra: 11.203.566, AAK5712, IA 1274; Fits Mahle: 11.203.566, AAK5712, IA1274, MG450-LESTER: 11676, FAMILY: Letrika/Fits Mahle AAK, VOLT: 12, AMPS: 120, CONDITION: New, J180 HINGE LENGTH: 197.87, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M12x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.571, MOUNTING EAR THICKNESS: 14.500mm, MOUNTING EAR 2 THICKNESS: 0.571, MOUNTING EAR 2 THICKNESS: 14.500mm, MOUNTING EAR 3 THICKNESS: 0.787, MOUNTING EAR 3 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8 Spade, POLARITY: Negative, NUMBER OF GROOVES: 10, GROOVE OD: 2.461, GROOVE OD: 62.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.638, PULLEY OUTER DIAMETER: 67mmReplaces Part Numbers: 400-29037

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.