Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-29052-JN

  • Zoro # G008367324


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-29052-JN
Zoro #
G008367324
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-29052; CaseIH: 84141452, 87361082, 87652087; Lester: 12787; Fits Mahle: 11.203.494, 11.203.730, 11.203.822, 11.203.853, AAK5592, AAK5746, AAK5759, AAK5763, IA1224, MG286-LESTER: 12787, FAMILY: Letrika/Fits Mahle AAK, VOLT: 12, AMPS: 120, CONDITION: New, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.200mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.555, MOUNTING EAR THICKNESS: 14.100mm, MOUNTING EAR 2 THICKNESS: 0.555, MOUNTING EAR 2 THICKNESS: 14.100mm, MOUNTING EAR 3 THICKNESS: 0.787, MOUNTING EAR 3 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8, TERMINAL ID 5: R, TERMINAL 5 SIZE: Pigtail Plug, POLARITY: Negative, NUMBER OF GROOVES: 8, GROOVE OD: 2.409, GROOVE OD: 61.200mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.598, PULLEY OUTER DIAMETER: 66mmReplaces Part Numbers: 400-29052

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.