Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-29054-JN

  • Zoro # G808366053


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-29054-JN
Zoro #
G808366053
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 14951, FAMILY: Letrika/Fits Mahle AAG, VOLT: 12, AMPS: 33, CONDITION: New, REGULATOR CLOCK: 6:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.394, MOUNTING EAR THICKNESS: 10mm, MOUNTING EAR 2 THICKNESS: 2.205, MOUNTING EAR 2 THICKNESS: 56mm, FAN LOCATION: External, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8 Spade Combo, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.870, PULLEY OUTER DIAMETER: 72.900mm-Arrowhead: IA0507, MG517; Fits Bosch: 0-120-339-521, 0-120-339-535, 0-120-339-536; CaseIH: 3144907R91, 3218577EX, 3218577R91; Fendt: X830060011; JAndN Electrical Products: 400-29054; KHD: 1215-3766; Lester: 14951; Letrika/Iskra: 11.201.507, AAG1341, IA 0507; Fits Lucas Electric: LRA00611; Magneton: 9513053; Fits Mahle: MG517; MWM Diesel: 605710100130Replaces Part Numbers: 400-29054

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.