Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-30031-JN

  • Zoro # G808367258


product price: $295.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-30031-JN
Zoro #
G808367258
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: IA1018, MG15; Atlantic Quality Parts: 1100-0510; Fits Ford: 65GB-10300-LA, 65GB-LA, F0NN-10B376-BB, F2NN-10B376-AA; Fits Ford/New Holland: 82003307, 82010242; JAndN Electrical Products: 400-30031, 400-41014; Lester: 12094; Letrika/Iskra: IA 1018; Fits Lucas Electric: 54022527, 54022568, LRA01374, LRB304; Fits Mahle: MG15; Marelli: 54022443B, 63321285, 63321346, 63340015, 63341285, MAN786-LESTER: 12094, FAMILY: Fits Lucas A127, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 5:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 8.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.531, MOUNTING EAR THICKNESS: 13.500mm, MOUNTING EAR 2 THICKNESS: 0.539, MOUNTING EAR 2 THICKNESS: 13.700mm, MOUNTING EAR 3 THICKNESS: 0.787, MOUNTING EAR 3 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: D+, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: W, TERMINAL 4 SIZE: M5x0.8, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.752, PULLEY OUTER DIAMETER: 69.900mmReplaces Part Numbers: 400-30031

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.