Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-30040-JN

  • Zoro # G408366125


product price: $356.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-30040-JN
Zoro #
G408366125
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoLESTER 23681, CRITICAL NOTE May or May Not Include the Vacuum Pump, Depending on Manufacturer Availability, VOLT 12, AMPS 70, CONDITION New, REGULATOR CLOCK 930, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 M8x125, MOUNT HOLE 1 TYPE Threaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 8500mm, MOUNT HOLE 3 TYPE Unthreaded, MOUNTING EAR THICKNESS 0453, MOUNTING EAR THICKNESS 11500mm, MOUNTING EAR 2 THICKNESS 0453, MOUNTING EAR 2 THICKNESS 11500mm, MOUNTING EAR 3 THICKNESS 0787, MOUNTING EAR 3 THICKNESS 20mm, FAN LOCATION External, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M6x100, TERMINAL ID 3 B, TERMINAL 3 SIZE M6x100, TERMINAL ID 4 D, TERMINAL 4 SIZE M8x08, TERMINAL ID 5 W, TERMINAL 5 SIZE M8x08, POLARITY Negative, NUMBER OF GROOVES 4, GROOVE OD 2622, GROOVE OD 66600mm, PULLEY TYPE Solid, PULLEY OUTER DIAMETER 2634, PULLEY OUTER DIAMETER 66900mmLester 23681 Fits Lucas Electric 24374, 24374A Marelli 063324293010, 54022708, MAN1023 Valeo 437390, 440194Replaces Part Numbers 40030040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.