Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40060-JN

  • Zoro # G508367756


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40060-JN
Zoro #
G508367756
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11262, VOLT: 12, AMPS: 170, CONDITION: New, REGULATOR CLOCK: 2:00, QUALITY TYPE: Standard, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.50, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 1.811, MOUNTING EAR THICKNESS: 46mm, MOUNTING EAR 2 THICKNESS: 1.122, MOUNTING EAR 2 THICKNESS: 28.500mm, MOUNTING EAR 3 THICKNESS: 0.925, MOUNTING EAR 3 THICKNESS: 23.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: COM, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.283, PULLEY OUTER DIAMETER: 58mm, : 2-Blade Plug@ Additional M10-1.5 Threaded Blind Hole on DE Frame-Arrowhead: AVA0107; Fits BMW: 12-31-7-834-160, 12-31-7-836-592; Fits Bosch: AL9369X; JAndN Electrical Products: 400-40198; JANNCO: 400-40198N; Lester: 11262; Valeo: 2542613, 437556, 439559, 542613, TG17C011Replaces Part Numbers: 400-40060

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.