Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40064-JN

  • Zoro # G008367829


product price: $405.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40064-JN
Zoro #
G008367829
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11619, VOLT: 12, AMPS: 120, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 12.700mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 1.575, MOUNTING EAR THICKNESS: 40mm, MOUNTING EAR 2 THICKNESS: 2.835, MOUNTING EAR 2 THICKNESS: 72mm, MOUNTING EAR 3 THICKNESS: 2.835, MOUNTING EAR 3 THICKNESS: 72mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: COM, TERMINAL 3 SIZE: Spade, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.087, PULLEY OUTER DIAMETER: 53mm-Arrowhead: AVA0134; Fits Bosch: AL7687X; Fits Ford: AE8T10300AA, AE8T-10300-AA, BE8Z10346A, BE8Z-10346-A, GL1001; JAndN Electrical Products: 400-40064; Lester: 11619; Valeo: 2608513, TG12C098Replaces Part Numbers: 400-40064

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.