Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Alternator

  • Mfr # 400-40065-JN

  • Zoro # G108365879


product price: $303.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40065-JN
Zoro #
G108365879
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AVA0124; Hyundai: 37300-2B101; JAndN Electrical Products: 400-40065; Kia: 37300-2B101, 37300-2B200; Lester: 11471; Fits Lucas Electric: LRA03251; Valeo: 2655447-LESTER: 11471, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 10:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.591, MOUNTING EAR THICKNESS: 15mm, MOUNTING EAR 2 THICKNESS: 0.602, MOUNTING EAR 2 THICKNESS: 15.300mm, MOUNTING EAR 3 THICKNESS: 0.925, MOUNTING EAR 3 THICKNESS: 23.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: FR, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.429, PULLEY OUTER DIAMETER: 61.700mmReplaces Part Numbers: 400-40065

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.