Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40078-JN

  • Zoro # G208366233


product price: $684.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40078-JN
Zoro #
G208366233
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AVA0008; Fits Delco: 334-1493; General Motors: 10305775A, 10305775B, 10350160, 10353440; Lester: 13969; Valeo: 2540073, 2542675, 2650164, 420164, 849032, TG15C013, TG15C051, TG15S010-LESTER: 13969, VOLT: 12, AMPS: 145, CONDITION: New, REGULATOR CLOCK: 5:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.008, MOUNTING EAR THICKNESS: 51mm, MOUNTING EAR 2 THICKNESS: 2.008, MOUNTING EAR 2 THICKNESS: 51mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: F, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.610, GROOVE OD: 66.300mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.831, PULLEY OUTER DIAMETER: 71.900mmReplaces Part Numbers: 400-40078

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.