Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40085-JN

  • Zoro # G408366156


product price: $420.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40085-JN
Zoro #
G408366156
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AVA0024; Fits Bosch: AL8798X; General Motors: 10356804, 10396843, 15279852; JAndN Electrical Products: 400-40085; Lester: 11145; Valeo: 2650110C, 2650345A, 2650345C, TG15S039, TG15S079-LESTER: 11145, VOLT: 12, AMPS: 145, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.900mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.047, MOUNTING EAR THICKNESS: 52mm, MOUNTING EAR 2 THICKNESS: 2.028, MOUNTING EAR 2 THICKNESS: 51.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.205, GROOVE OD: 56mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.504, PULLEY OUTER DIAMETER: 63.600mmReplaces Part Numbers: 400-40085

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.