Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40087-JN

  • Zoro # G108367453


product price: $355.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40087-JN
Zoro #
G108367453
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11072, VOLT: 12, AMPS: 115, CONDITION: New, REGULATOR CLOCK: 4:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: 10mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.071, MOUNTING EAR THICKNESS: 78mm, MOUNTING EAR 2 THICKNESS: 3.094, MOUNTING EAR 2 THICKNESS: 78.600mm, MOUNTING EAR 3 THICKNESS: 3.110, MOUNTING EAR 3 THICKNESS: 79mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 2.228, GROOVE OD: 56.600mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.531, PULLEY OUTER DIAMETER: 64.300mm-Arrowhead: AVA0031; Fits Bosch: AL8797X; General Motors: 15781434, 22633656; JAndN Electrical Products: 400-40087; Lester: 11072; Valeo: 2650112A, 2650112B, 2650379A, 2650379B, TG11S010, TG11S051Replaces Part Numbers: 400-40087

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.