Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40109-JN

  • Zoro # G308367765


product price: $447.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40109-JN
Zoro #
G308367765
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11149, VOLT: 12, AMPS: 140, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 8.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.543, MOUNTING EAR THICKNESS: 13.800mm, MOUNTING EAR 2 THICKNESS: 0.787, MOUNTING EAR 2 THICKNESS: 20mm, MOUNTING EAR 3 THICKNESS: 0.543, MOUNTING EAR 3 THICKNESS: 13.800mm, MOUNTING EAR 4 THICKNESS: 0.787, MOUNTING EAR 4 THICKNESS: 20mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: FR, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.205, GROOVE OD: 56mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.402, PULLEY OUTER DIAMETER: 61mm-Arrowhead: AVA0099, IA1164, MG64, V439489; Fits Bosch: AL0834X; JAndN Electrical Products: 400-40109; Lester: 11149; Letrika/Iskra: IA 1164; Fits Lucas Electric: LRA02291; Fits Mahle: MG64; Valeo: 2542695, 2542898, 2543282, 437454, 437526, 439489, 439534, TG14C011, TG14C015, TG14C016; Fits Volkswagen: 06F-903-023C, 06F-903-023H, 06F-903-023HXReplaces Part Numbers: 400-40109

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.