Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Alternator

  • Mfr # 400-40117-JN

  • Zoro # G408365999


product price: $392.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40117-JN
Zoro #
G408365999
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 23065, VOLT: 12, AMPS: 90, CONDITION: New, REGULATOR CLOCK: 12:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: 11.800mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 2.185, MOUNTING EAR THICKNESS: 55.500mm, MOUNTING EAR 2 THICKNESS: 2.205, MOUNTING EAR 2 THICKNESS: 56mm, MOUNTING EAR 3 THICKNESS: 2.205, MOUNTING EAR 3 THICKNESS: 56mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 1.906, GROOVE OD: 48.400mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.126, PULLEY OUTER DIAMETER: 54mm-Arrowhead: AVA0121; Fits Ford: 1S65-10300-AA, 1S65AA, 1S65-AA; JAndN Electrical Products: 400-40117; Lester: 23065; Valeo: 439466, B2220093, SG9B056Replaces Part Numbers: 400-40117

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.