Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40120-JN

  • Zoro # G408367641


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40120-JN
Zoro #
G408367641
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11257, VOLT: 12, AMPS: 180, CONDITION: New, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.900mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 8.900mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.535, MOUNTING EAR THICKNESS: 13.600mm, MOUNTING EAR 2 THICKNESS: 0.748, MOUNTING EAR 2 THICKNESS: 19mm, MOUNTING EAR 3 THICKNESS: 0.535, MOUNTING EAR 3 THICKNESS: 13.600mm, MOUNTING EAR 4 THICKNESS: 0.748, MOUNTING EAR 4 THICKNESS: 19mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: L, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: FR, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.201, GROOVE OD: 55.900mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.402, PULLEY OUTER DIAMETER: 61mm-Arrowhead: AVA0136, V437555; JAndN Electrical Products: 400-40120; Lester: 11257; Fits Lucas Electric: LRA02931; Valeo: 2542783E, 437555, 439558, TG17C019; Fits Volkswagen: 021-903-026L, 021-903-026LXReplaces Part Numbers: 400-40120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.