Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40121-JN

  • Zoro # G008367737


product price: $418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40121-JN
Zoro #
G008367737
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11560, VOLT: 12, AMPS: 130, CONDITION: New, REGULATOR CLOCK: 1:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M10x1.50, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M10x1.50, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.913, MOUNTING EAR THICKNESS: 23.200mm, MOUNTING EAR 2 THICKNESS: 0.748, MOUNTING EAR 2 THICKNESS: 19mm, MOUNTING EAR 3 THICKNESS: 0.913, MOUNTING EAR 3 THICKNESS: 23.200mm, MOUNTING EAR 4 THICKNESS: 0.748, MOUNTING EAR 4 THICKNESS: 19mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Clutch-Arrowhead: AVA0137; General Motors: 13577411, 13588298, 23247389, 95939943; JAndN Electrical Products: 400-40121; Lester: 11560; Fits Lucas Electric: LRA03830; Valeo: 2612042A, 2616735, 2616735B, 2620305A, 849049, FG12S032, FG12S043, FG12S055, FG12S070Replaces Part Numbers: 400-40121

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.