Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40127-JN

  • Zoro # G008367256


product price: $501.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40127-JN
Zoro #
G008367256
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 400-40127, AVA0148; Fits Bosch: AL8845X; General Motors: 13502585, 13586975, 13588312, 22962097, 23285091; Lester: 11453; Valeo: 2619571A, 2650743A, FG15S019, FG15S097-LESTER: 11453, VOLT: 12, AMPS: 150, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.200mm, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 1.972, MOUNTING EAR THICKNESS: 50.100mm, MOUNTING EAR 2 THICKNESS: 1.972, MOUNTING EAR 2 THICKNESS: 50.100mm, MOUNTING EAR 3 THICKNESS: 0.965, MOUNTING EAR 3 THICKNESS: 24.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.213, PULLEY OUTER DIAMETER: 56.200mmReplaces Part Numbers: 400-40127

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.