Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40132-JN

  • Zoro # G608365799


product price: $580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40132-JN
Zoro #
G608365799
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AVA0155; Lester: 11804; Fits Lucas Electric: LRA03327; Mercedes: 014-154-42-02, A014-154-42-02; Valeo: 2607380B, 439717, 440307, FG18S046-LESTER: 11804, VOLT: 12, AMPS: 180, CONDITION: New, REGULATOR CLOCK: 4:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 8.300mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 9.300mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE 4 TYPE: Slotted, MOUNTING EAR THICKNESS: 2.756, MOUNTING EAR THICKNESS: 70mm, MOUNTING EAR 2 THICKNESS: 2.756, MOUNTING EAR 2 THICKNESS: 70mm, MOUNTING EAR 3 THICKNESS: 2.756, MOUNTING EAR 3 THICKNESS: 70mm, MOUNTING EAR 4 THICKNESS: 2.756, MOUNTING EAR 4 THICKNESS: 70mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: LIN, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 1.949, GROOVE OD: 49.500mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.165, PULLEY OUTER DIAMETER: 55mmReplaces Part Numbers: 400-40132

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.