Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40144-JN

  • Zoro # G208365922


product price: $343.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40144-JN
Zoro #
G208365922
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AVA0171; General Motors: 13500315, 13588328; Lester: 11459; Valeo: 2605323A, 2620360, 849114, TG12C067, TG12C174-LESTER: 11459, VOLT: 12, AMPS: 130, CONDITION: New, REGULATOR CLOCK: 2:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Slotted, MOUNT HOLE ID 3: 10.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 3.110, MOUNTING EAR THICKNESS: 79mm, MOUNTING EAR 2 THICKNESS: 3.150, MOUNTING EAR 2 THICKNESS: 80mm, MOUNTING EAR 3 THICKNESS: 3.110, MOUNTING EAR 3 THICKNESS: 79mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: F FR, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L RVC, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 5, GROOVE OD: 2.205, GROOVE OD: 56mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.402, PULLEY OUTER DIAMETER: 61mmReplaces Part Numbers: 400-40144

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.