Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40151-JN

  • Zoro # G608365812


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40151-JN
Zoro #
G608365812
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AVA0166; Carrier Transicold: 30-01114-10; JAndN Electrical Products: 400-40151; Lester: 11848; PCM: 208-348-LESTER: 11848, VOLT: 12, AMPS: 70, CONDITION: New, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 8.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.441, MOUNTING EAR THICKNESS: 11.200mm, MOUNTING EAR 2 THICKNESS: 1.063, MOUNTING EAR 2 THICKNESS: 27mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: L, TERMINAL 3 SIZE: M5x0.8, TERMINAL ID 4: B-, TERMINAL 4 SIZE: M5x0.8, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.646, GROOVE OD: 67.200mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.791, PULLEY OUTER DIAMETER: 70.900mmReplaces Part Numbers: 400-40151

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.