Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40152-JN

  • Zoro # G308366232


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40152-JN
Zoro #
G308366232
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoVOLT 12, AMPS 75, CONDITION New, REGULATOR CLOCK 1100, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 10400mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNTING EAR THICKNESS 0449, MOUNTING EAR THICKNESS 11400mm, MOUNTING EAR 2 THICKNESS 2004, MOUNTING EAR 2 THICKNESS 50900mm, FAN LOCATION Internal, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M8x125, TERMINAL ID 3 L, TERMINAL 3 SIZE Spade, TERMINAL ID 4 P, TERMINAL 4 SIZE Spade, POLARITY Negative, NUMBER OF GROOVES 1, PULLEY TYPE Solid, PULLEY OUTER DIAMETER 2299, PULLEY OUTER DIAMETER 58400mm, WARRANTY 1 YearFits John Deere LVA18613, LVA18613B Valeo 2619464Replaces Part Numbers 40040152

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.