Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-40197-JN

  • Zoro # G208365960


product price: $469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-40197-JN
Zoro #
G208365960
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoLESTER 11803, VOLT 12, AMPS 180, CONDITION New, REGULATOR CLOCK 100, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 8700mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE ID 2 M8x125, MOUNT HOLE 2 TYPE Threaded, MOUNT HOLE ID 3 8700mm, MOUNT HOLE 3 TYPE Unthreaded, MOUNT HOLE ID 4 M8x125, MOUNT HOLE 4 TYPE Threaded, MOUNTING EAR THICKNESS 0539, MOUNTING EAR THICKNESS 13700mm, MOUNTING EAR 2 THICKNESS 0748, MOUNTING EAR 2 THICKNESS 19mm, MOUNTING EAR 3 THICKNESS 0539, MOUNTING EAR 3 THICKNESS 13700mm, MOUNTING EAR 4 THICKNESS 0748, MOUNTING EAR 4 THICKNESS 19mm, FAN LOCATION Internal, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M8x125, TERMINAL ID 3 L, TERMINAL 3 SIZE Spade, TERMINAL ID 4 FR, TERMINAL 4 SIZE Spade, POLARITY Negative, NUMBER OF GROOVES 6, GROOVE OD 2201, GROOVE OD 55900mm, PULLEY TYPE ClutchLester 11803 Valeo 2543567, 2609876C, 2617860A, FG18T062, FG18T115, TG17C066 Fits Volkswagen 03G903023G, 03L903023Q, 03L903024GReplaces Part Numbers 40040197

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.