Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-41018-JN

  • Zoro # G708366214


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-41018-JN
Zoro #
G708366214
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoLESTER 21243, VOLT 12, AMPS 70, CONDITION New, REGULATOR CLOCK 1200, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 M8x125, MOUNT HOLE 1 TYPE Threaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 8200mm, MOUNT HOLE 3 TYPE Unthreaded, MOUNT HOLE ID 4 M8x125, MOUNT HOLE 4 TYPE Threaded, MOUNTING EAR THICKNESS 0657, MOUNTING EAR THICKNESS 16700mm, MOUNTING EAR 2 THICKNESS 0984, MOUNTING EAR 2 THICKNESS 25mm, MOUNTING EAR 3 THICKNESS 0551, MOUNTING EAR 3 THICKNESS 14mm, MOUNTING EAR 4 THICKNESS 1350, MOUNTING EAR 4 THICKNESS 34300mm, FAN LOCATION Internal, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M6x100, TERMINAL ID 3 D, TERMINAL 3 SIZE M5x08, TERMINAL ID 4 W, TERMINAL 4 SIZE M5x08, POLARITY Negative, NUMBER OF GROOVES 5, GROOVE OD 2362, GROOVE OD 60mm, PULLEY TYPE Solid, PULLEY OUTER DIAMETER 2480, PULLEY OUTER DIAMETER 63mmFits Ford 96FF10300DC, 97AB10300AD Lester 21243 Fits Mahle 11209427, IA9025, MG728 Marelli 063341730010, 63321244, 63321669, 63321691, 63321724, 63321730, 63341244, 63341669, 63341691, 63341724, 63341730, 63341739, MAN824, MAN938 Valeo 437756Replaces Part Numbers 40041018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.