Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-42002-JN

  • Zoro # G908365956


product price: $324.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-42002-JN
Zoro #
G908365956
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoLESTER 12367, VOLT 12, AMPS 55, CONDITION New, REGULATOR CLOCK 1000, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 8400mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 10100mm, MOUNT HOLE 3 TYPE Unthreaded, MOUNTING EAR THICKNESS 0366, MOUNTING EAR THICKNESS 9300mm, MOUNTING EAR 2 THICKNESS 1031, MOUNTING EAR 2 THICKNESS 26200mm, MOUNTING EAR 3 THICKNESS 0602, MOUNTING EAR 3 THICKNESS 15300mm, FAN LOCATION External, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M6x100, TERMINAL ID 3 D, TERMINAL 3 SIZE Spade, TERMINAL ID 4 B, TERMINAL 4 SIZE M5x08, POLARITY Negative, NUMBER OF GROOVES 2, PULLEY TYPE Solid, PULLEY OUTER DIAMETER 2890, PULLEY OUTER DIAMETER 73400mm, WARRANTY 1 YearLester 12367 Fits Lucas Electric LRA01443 Magneton 443113516650, 443113516653, 9516653, 9516963, 9616650Replaces Part Numbers 40042002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.