Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Alternator

  • Mfr # 400-42009-JN

  • Zoro # G808366206


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-42009-JN
Zoro #
G808366206
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoLESTER 12553, VOLT 12, AMPS 55, CONDITION New, REGULATOR CLOCK 200, ROTATION DIRECTION Clockwise, MOUNT HOLE ID 1 8500mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 10200mm, MOUNT HOLE 3 TYPE Unthreaded, MOUNTING EAR THICKNESS 0457, MOUNTING EAR THICKNESS 11600mm, MOUNTING EAR 2 THICKNESS 0457, MOUNTING EAR 2 THICKNESS 11600mm, MOUNTING EAR 3 THICKNESS 1969, MOUNTING EAR 3 THICKNESS 50mm, FAN LOCATION External, REGULATOR LOCATION Internal, TERMINAL ID 2 B, TERMINAL 2 SIZE M6x100, TERMINAL ID 3 D, TERMINAL 3 SIZE Spade, POLARITY Negative, NUMBER OF GROOVES 1, PULLEY TYPE Solid, PULLEY OUTER DIAMETER 3902, PULLEY OUTER DIAMETER 99100mmLester 12553 Fits Lucas Electric LRA02356 Magneton 443113516061, 443113516184, 9516051, 9516061Replaces Part Numbers 40042009

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.