Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-44045-JN

  • Zoro # G008367294


product price: $326.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-44045-JN
Zoro #
G008367294
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, AMPS: 60, CONDITION: New, REGULATOR CLOCK: 10:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.524, MOUNTING EAR THICKNESS: 13.300mm, MOUNTING EAR 2 THICKNESS: 0.524, MOUNTING EAR 2 THICKNESS: 13.300mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M6x1.00, TERMINAL ID 3: IG, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 1, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.909, PULLEY OUTER DIAMETER: 73.900mm-Arrowhead: AHI0151; Hitachi: ALR0064, LR160-741; JAndN Electrical Products: 400-44045, 400-44045R; JANNCO: 400-44045R; Fits Lucas Electric: LRA03783; Yanmar: 128271-77200Replaces Part Numbers: 400-44045

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.