Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Alternator

  • Mfr # 400-44106-JN

  • Zoro # G008367485


product price: $335.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-44106-JN
Zoro #
G008367485
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AHI0109; Fits Bosch: AL2393X; Fits Denso: 210-3136; Hitachi: ARL0005, LR1100-723, LR1100-723AM, LR1100-723R; JAndN Electrical Products: 400-44106; Lester: 13828; Fits Nissan: 23100-4M800-LESTER: 13828, VOLT: 12, AMPS: 100, CONDITION: New, REGULATOR CLOCK: 12:30, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.400mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNTING EAR THICKNESS: 0.866, MOUNTING EAR THICKNESS: 22mm, MOUNTING EAR 2 THICKNESS: 0.984, MOUNTING EAR 2 THICKNESS: 25mm, MOUNTING EAR 3 THICKNESS: 0.630, MOUNTING EAR 3 THICKNESS: 16mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, NUMBER OF GROOVES: 6, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.756, PULLEY OUTER DIAMETER: 70mmReplaces Part Numbers: 400-44106

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.