Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-44118-JN

  • Zoro # G408367535


product price: $378.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-44118-JN
Zoro #
G408367535
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AHI0116; Hitachi: LR1110-724, LR1110-724B, LR1110-724C; JAndN Electrical Products: 400-44118; Lester: 11119; Fits Nissan: 23100EA000, 23100-EA000, 23100EA00A, 23100-EA00A, 23100EA00B, 23100-EA00B, 2310M-EA00BRW; Suzuki: 31400-82Z00, 31400-82Z01-LESTER: 11119, VOLT: 12, AMPS: 110, CONDITION: New, REGULATOR CLOCK: 8:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.504, MOUNTING EAR THICKNESS: 12.800mm, MOUNTING EAR 2 THICKNESS: 0.516, MOUNTING EAR 2 THICKNESS: 13.100mm, MOUNTING EAR 3 THICKNESS: 0.768, MOUNTING EAR 3 THICKNESS: 19.500mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: C, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: S, TERMINAL 4 SIZE: Spade, TERMINAL ID 5: L, TERMINAL 5 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.075, GROOVE OD: 52.700mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.220, PULLEY OUTER DIAMETER: 56.400mmReplaces Part Numbers: 400-44118

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.