Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-44119-JN

  • Zoro # G508367732


product price: $375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-44119-JN
Zoro #
G508367732
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 11163, VOLT: 12, AMPS: 110, CONDITION: New, REGULATOR CLOCK: 12:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 10.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: M10x1.25, MOUNT HOLE 3 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.504, MOUNTING EAR THICKNESS: 12.800mm, MOUNTING EAR 2 THICKNESS: 0.524, MOUNTING EAR 2 THICKNESS: 13.300mm, MOUNTING EAR 3 THICKNESS: 0.929, MOUNTING EAR 3 THICKNESS: 23.600mm, FAN LOCATION: Internal, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: S, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: L, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 6, GROOVE OD: 2.055, GROOVE OD: 52.200mm, PULLEY TYPE: Clutch, PULLEY OUTER DIAMETER: 2.224, PULLEY OUTER DIAMETER: 56.500mm-Arrowhead: AHI0129, AHI0130; Hitachi: LR1110-713C, LR1110713V, LR1110-713V; JAndN Electrical Products: 400-44119; Lester: 11163; Fits Lucas Electric: LRA02351; Fits Nissan: 23100AU400, 23100-AU400, 23100AU40D, 23100-AU40DReplaces Part Numbers: 400-44119

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.