Zoro Homepage

JAndN Electrical Products Alternator

  • Mfr # 400-44128-JN

  • Zoro # G208367537


product price: $276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-44128-JN
Zoro #
G208367537
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AHI0133, VHI0133; Hitachi: LR1190-905C; Lester: 11246; Fits Volkswagen: 077-903-015Q-LESTER: 11246, FAMILY: Hitachi Water Cooled, VOLT: 12, AMPS: 190, CONDITION: New, REGULATOR CLOCK: 2:00, ROTATION DIRECTION: Clockwise, MOUNT HOLE ID 1: 9.100mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, MOUNT HOLE ID 3: 9.100mm, MOUNT HOLE 3 TYPE: Unthreaded, MOUNT HOLE ID 4: M8x1.25, MOUNT HOLE 4 TYPE: Threaded, MOUNTING EAR THICKNESS: 0.543, MOUNTING EAR THICKNESS: 13.800mm, MOUNTING EAR 2 THICKNESS: 0.748, MOUNTING EAR 2 THICKNESS: 19mm, MOUNTING EAR 3 THICKNESS: 0.543, MOUNTING EAR 3 THICKNESS: 13.800mm, MOUNTING EAR 4 THICKNESS: 0.748, MOUNTING EAR 4 THICKNESS: 19mm, REGULATOR LOCATION: Internal, TERMINAL ID 2: B+, TERMINAL 2 SIZE: M8x1.25, TERMINAL ID 3: COM, TERMINAL 3 SIZE: Spade, TERMINAL ID 4: N/C, TERMINAL 4 SIZE: Spade, POLARITY: Negative, NUMBER OF GROOVES: 7, GROOVE OD: 2.220, GROOVE OD: 56.400mm, PULLEY TYPE: Solid, PULLEY OUTER DIAMETER: 2.362, PULLEY OUTER DIAMETER: 60mmReplaces Part Numbers: 400-44128

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.